Zefon Polyvinyl Chloride (PVC) Filter Membranes

Excellent for monitoring metals, silica, and dust in the air
  • Low ash content and low moisture pickup
  • Pure homopolymer PVC construction
  • Max operating temperature is 131°F (55°C)
  • Gravimetric stability of <0.5% after 24 hours at 48% RH at 122°F (50°C)
  • Typical aerosol retention of 99.94%, 0.3 µm at 32 L/min/100 cm2 of filter media
Use PVC filter membranes for interference-free silica determination. Low ash content makes these membranes great for many NIOSH analytical methods. Membranes feature low tare weight and low moisture pickup—ideal for gravimetric analysis.
$63.70 - $146.50USD / Pkg of 100

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Diameter (mm)
Availability Pricing
COMPARE
25
$63.70USD / Pkg of 100
COMPARE
37
$99.00USD / Pkg of 100
COMPARE
47
$146.50USD / Pkg of 100
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat