This product is now discontinued, View Related Products

Vaisala Hand-Held Carbon Dioxide Meter

The Hand-held Carbon Dioxide meter incorporates state-of-the-art technology, which enables stable and reliable measurement. The unit has a versatile menu based user interface , a clear graphical backlit LCD display and data-logger function. The unit is configurable and it has a wide selection of measurement ranges, from low concentrations up to 20% of CO2.

Due to its short warm-up time, the unit is ideal for spot-checking measurements. The meter can also be used as a tool for checking the fixed Series CO2 transmitters. In addition, transmitters can be adjusted by using this meter.

Optional, ready to use Windows® software provides an easy way to handle measurement data in th PC environment.

A built-in power saving feature extends battery operation time during data-logging, making it possible to collect CO2 data at locations without main power.

FEATURES
  • Flexible measurement
  • Interchangeable probes
  • One or two probes
  • Both numericaland grphical measurement data
  • User friendly meter
  • Data-logging and data transferring capability
  • Lightweight construction
  • Long-term stability
  • Various applications spot-checking instrument
  • Calibration and adjustment of fixed CO2 instruments
Call For Price

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Max CO2 (ppm) Max CO2 (%) Description
Availability Pricing
Vaisala GM70D0A1C0A0B Handheld CO2 Meter with long probe, 0 to 2000 ppm EW-86493-01 Mfr # GM70D0A1C0A0B
COMPARE
2000 0.2 Handheld CO2 Meter with long probe, 0 to 2000 ppm
Call For Price
Vaisala GM70D0A1D0A0B Handheld CO2 Meter with long probe, 0 to 3000 ppm EW-86493-02 Mfr # GM70D0A1D0A0B
COMPARE
3000 0.3 Handheld CO2 Meter with long probe, 0 to 3000 ppm
Call For Price
Vaisala GM70D0A1E0A0B Handheld CO2 Meter with long probe, 0 to 5000 ppm EW-86493-03 Mfr # GM70D0A1E0A0B
COMPARE
5000 0.5 Handheld CO2 Meter with long probe, 0 to 5000 ppm
Call For Price
Vaisala GM70D0A1G0A0B Handheld CO2 Meter with long probe, 0 to 10000 ppm EW-86493-04 Mfr # GM70D0A1G0A0B
COMPARE
10000 1 Handheld CO2 Meter with long probe, 0 to 10000 ppm
Call For Price
Vaisala GM70D0A1H0A0B Handheld CO2 Meter with short probe, 0 to 2% EW-86493-05 Mfr # GM70D0A1H0A0B
COMPARE
20000 2 Handheld CO2 Meter with short probe, 0 to 2%
Call For Price
Vaisala GM70D0A1L0A0B Handheld CO2 Meter with short probe, 0 to 10% EW-86493-06 Mfr # GM70D0A1L0A0B
COMPARE
100000000 10 Handheld CO2 Meter with short probe, 0 to 10%
Call For Price
Vaisala GM70D0A1M0A0B Handheld CO2 Meter with short probe, 0 to 20% EW-86493-07 Mfr # GM70D0A1M0A0B
COMPARE
200000000 20 Handheld CO2 Meter with short probe, 0 to 20%
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat