This product is now discontinued, View Related Products

Trident X2 Large-Display Process Meter

Very large 1.2" (30.5 mm) display can be read at a distance
  • 1.2" (30.5 mm) sunlight readable display with eight intensity levels
  • Process and temperature inputs
  • Shallow-depth, 1/8 DIN enclosure
  • NEMA 4X front
The Trident X2 meter is one of the most versatile digital panel meters on the market, satisfying a wide variety of process applications. Its huge 1.2" (30.5 mm) display can be read from far distances effortlessly — up to 30 feet (9 meters) away! Meter can be field programmed to accept process voltage, current, RTD, and the most common thermocouples. Two power options are available: 85 to 265 VAC or 12 to 36 VDC, and it can provide 24 VDC to power the transmitter if needed. Programming and setup can be performed via the four front-panel push buttons, free MeterView software, or the Copy function.
$375.00 - $520.00USD / Each

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Control Output 1 DIN Size Enclosure
Availability Pricing
Precision Digital PD765-6X0-00 Large Display Process Meter EW-61600-04 Mfr # PD765-6X0-00
COMPARE
1/8\" NEMA 4X, IP65
$520.00USD / Each
Precision Digital PD765-6X2-00 Large Display Process Meter EW-61600-05 Mfr # PD765-6X2-00
COMPARE
Relay 1/8\" NEMA 4X, IP65
Call For Price
Precision Digital PD765-6X3-00 Large Display Process Meter EW-61600-06 Mfr # PD765-6X3-00
COMPARE
4-20mA 1/8\" NEMA 4X, IP65
Call For Price
Precision Digital PD765-6X3-20 Large Display Process Meter EW-61600-07 Mfr # PD765-6X3-20
COMPARE
4-20mA 1/8\" NEMA 4X, IP65
Call For Price
Precision Digital PD765-6X5-10 Large Display Process Meter EW-61600-08 Mfr # PD765-6X5-10
COMPARE
Relay 1/8\" NEMA 4X, IP65
Call For Price
Precision Digital PD765-7X5-00 Large Display Process Meter EW-61600-09 Mfr # PD765-7X5-00
COMPARE
Relay 1/8\" NEMA 4X, IP65
Call For Price
Precision Digital PD765-6R0-00 : UNIVERSAL INPUT EW-68482-85 Mfr # PD765-6R0-00
COMPARE
$375.00USD / Each
Precision Digital PD765-6R2-00:INPUT MTR2RLY EW-68482-87 Mfr # PD765-6R2-00
COMPARE
Call For Price
Precision Digital PD765-6R3-10 : INPUT METER4- EW-68482-89 Mfr # PD765-6R3-10
COMPARE
Call For Price
Precision Digital PD765-7R0-00 : UNIVERSAL INPUT EW-68483-01 Mfr # PD765-7R0-00
COMPARE
$450.00USD / Each
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat