Simpson 1/8 DIN LED Panel Meters

FEATURES
  • 3-1/2 (F35) or 4-1/2 (F45) digit, 0.5" High Red LED Display
  • Front Panel Pops Off For Quick Changes in Decimal Point of Display
  • Scaling
  • 120 VAC Power Supply
  • Application Flexibility - inputs available for DC, AC, or ACTRMS voltage or current, temperature, or frequency
  • 9-32 VDC Power Available (option)
  • Panel Cutout: 1.77" x 3.62" Depth: 3.12"

$198.25 - $942.50USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
DIN Size Display Type Max Power VAC (VAC)
Availability Pricing
Simpson F35-1-11-0 1/8 Din Panel Meter-200mVDC 3.5 Digit EW-68487-11 Mfr # F351110
COMPARE
1/8 0.56\" LED 130
$198.25USD / Each
Simpson F35-1-71-0 Panel Meter, 4-20 mA DC/No Outputs/120 VAC EW-68489-13 Mfr # F351710
COMPARE
1/8 0.56\" LED 130
$260.50USD / Each
Simpson Meter 0-1DCMA 4.5 DSP EW-68489-67 Mfr # 21628
COMPARE
$942.50USD / Each
Simpson F35-1-46-0 Panel Meter, 5 AAC/No Outputs/120 VAC EW-68489-70 Mfr # F351460
COMPARE
1/8\" 0.56\" LED 130
$264.25USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat