Shimpo Force Gauge Test Stands

Adjustable clearance setting enables testing on a wide range of samples
  • Versatile bottom mount mounting plate permits acceptance of both standard and custom-made attachments
  • Precision gear movement provides a consistent linear motion that produces repetitively accurate results
  • Modular, compact design reduces footprint, weight and cost
  • Sturdy all steel construction allows exceptional durability and extended life of the product
  • Compatibility with many vendors’ force gauges facilitates flexibility when replacing older test stands
  • Optional digital length meter added to stand creates deflection measurement testing for applications such as spring rate testing
Use these test stands with your force gauges to accurately measure materials such as wire, springs, plastic, paper cord, tubing, glass, and composites. The sturdy steel construction makes stands extremely rugged. Choose from manual or motorized test stands. The manual stands feature a lever for rapid testing applications or a hand-wheel for precise control.
$534.00 - $964.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Shimpo FGS-250W Manual Handwheel Test Stand; 250 lb EW-25302-85 Mfr # FGS-250W
COMPARE
Manual Handwheel Test Stand; 250 lb
$534.00USD / Each
Shimpo FGS-50S Force Gauge Test Stand, Vertical Lever, 50 lb/20 kg Capacity EW-93950-82 Mfr # FGS-50S
COMPARE
Force Gauge Test Stand, Vertical lever, 50 lb/20 kg capacity
$700.00USD / Each
Shimpo FGS-100H Force Gauge Test Stand, Vertical Hand Wheel, 200 lb/90.7 kg Capacity EW-93950-84 Mfr # FGS-100H
COMPARE
Force Gauge Test Stand, Vertical hand wheel, 110 lb
$964.00USD / Each
Shimpo FGS-100L Force Gauge Test Stand, Vertical Hand Lever, 200 lb/90.7 kg Capacity EW-93951-82 Mfr # FGS-100L
COMPARE
Force Gauge Test Stand, Vertical lever, 110 lb/50 kg capacity
$857.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat