This product is now discontinued, View Related Products

Red Lion PXU Temperature/Process Controllers

Versatile temperature and process controller at an incredible price
  • Control critical temperature applications using the PID feature with auto-tune
  • Output DC analog signal for proportioning control or data recording
  • Program relay as alarm or SSR drive
  • Setup parameters via PC or front panel
  • Accepts either analog signal or temperature input
  • Compact 1/4-DIN size meets IP65 requirements
The PXU series of PID controllers accepts a full lineup of thermocouple and RTD inputs in addition to both voltage and current inputs. You can download the Crimson 2.0 software from Red Lion''s website to configure the controller using dropdown menus. Or, program the controller with either ASCII or RTU protocols from your PC or PLC.

Large, dual-line 4-digit display lets you simultaneously view temperature/process and set point values. Control functions include PID, on/off, and manual. You can individually configure each output for reverse or direct (i.e. heating or cooling) applications. Independently configured alarms with adjustable hysteresis completes the picture of versatility.

Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Control Input mA Control Input Thermocouple DIN Size
Availability Pricing
Red Lion PXU11A50 Temperature/Process Panel Meter, 2 relays, 100 to 240 VAC EW-65590-01 Mfr # PXU11A50
COMPARE
0-20, 4-20 (selectable) Yes 1/4\"
Call For Price
Red Lion PXU31A50 Controller, Universal Input, 4-20 mA, Dual Alarm, 100-240 VAC EW-65590-03 Mfr # PXU31A50
COMPARE
0-20, 4-20 (selectable) Yes 1/4\"
Call For Price
Red Lion PXU11AE0 Temperature/Process Panel Meter, 2 relays, 24 VDC EW-65590-05 Mfr # PXU11AE0
COMPARE
0-20, 4-20 (selectable) Yes 1/4\"
Call For Price
Red Lion PXU31AE0 Temperature/Process Panel Meter, 1 relay/1 current output, 24 VDC EW-65590-07 Mfr # PXU31A20
COMPARE
0-20, 4-20 (selectable) Yes 1/4\"
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat