Red Lion G3 Series Graphic LCD Operator Interfaces

Field proven HMI operator panels with a remarkable track record
  • Come standard with one 10/100Base-T(X) Ethernet, two RS-232, and one RS-422/485 serial ports
  • Powerful communication works with more than 300 different protocol platforms
  • Built-in data logger records continuous data, events, or alarms from any or all connected devices
  • Features a CompactFlash drive port for database or recipe upload, download, and data logging
  • Alert personnel about existing or pending issues via e-mail or SMS text messages
The G3 operator interfaces are among the most powerful HMI communication platforms available today — providing the ability to manage applications and network-enable existing equipment. Select PLCs, drives, motion controllers, or PID controllers for your application — and control them all from one Red Lion G3 HMI!
Data can be acquired from any or all connected devices and compiled into CSV-formatted files, where it can be stored through the CompactFlash port, displayed, e-mailed or automatically synchronized with a server. Remote personnel can monitor and control equipment from virtually any networked device with the integrated web server. These operator interfaces can also alert personnel about existing or pending issues via e-mail or SMS text messages to ensure problems are addressed quickly and downtime is minimized. Programmed with Red Lion’s free Crimson 3.0 software.
$940.00 - $5,614.00USD / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Red Lion G303S000 Graphic LCD Operator Interface, 3.2"; Indoor/Outdoor EW-45004-01 Mfr # G303S000
COMPARE
Graphic LCD Operator Interface, 3.2"; Indoor/Outdoor
$940.00USD / Each
Red Lion G306M000 Graphic LCD Operator Interface, 5.7"; Indoor EW-45004-02 Mfr # G306M000
COMPARE
Graphic LCD Operator Interface, 5.7"; Indoor
$1,157.00USD / Each
Red Lion G306MS00 Graphic LCD Operator Interface, 5.7"; Indoor/Outdoor EW-45004-03 Mfr # G306MS00
COMPARE
Graphic LCD Operator Interface, 5.7"; Indoor/Outdoor
$1,230.00USD / Each
Red Lion G310C210 Graphic Operator Interface, 10.4" TFT; USB Host EW-45004-05 Mfr # G310C210
COMPARE
Graphic Operator Interface, 10.4" TFT; USB Host
$3,538.00USD / Each
Red Lion G310C230 Graphic Operator Interface, 10.4" TFT; Ethernet Host EW-45004-06 Mfr # G310C230
COMPARE
Graphic Operator Interface, 10.4" TFT; Ethernet Host
$4,273.00USD / Each
Red Lion G315C230 Graphic Operator Interface, 15" TFT; Ethernet Host EW-45004-08 Mfr # G315C230
COMPARE
Graphic Operator Interface, 15" TFT; Ethernet Host
$5,614.00USD / Each
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat