This product is now discontinued, View Related Products

Red Lion DC Current, Voltage, Process and Temperature Panel Meters

Immense functionality in a compact footprint.
  • 0.46'' (12 mm) LCD display
  • Reflective or user selectable LCD red or green LED backlighting
  • Control and communication capability
  • Display color change at preset
  • Decimal points and scaling
  • Front panel programming
  • Crimson software programming
  • 10 to 28 VDC power
  • NEMA 4X/IP65 sealed front bezel
Imagine all the functionality and performance of a full-size panel meter compacted into a small, easy-to-mount solution that fits just about anywhere. CUB5 Panel Meters offer extraordinary features and performance capabilities in a compact 39 x 75 mm footprint, nearly half the size of 1/8 DIN meters. The CUB5 Series is available in a variety of models to fit your specific industrial application. From
its complete, yet simple front panel programming to optional setpoint control and communications modules for added capabilities, CUB5 panel meters offer ultimate user flexibility. These meters feature sealed front bezels rated NEMA 4X/IP65 for use in washdown environments.DC Current and Voltage
Measuring DC Current and Voltage is no problem for the CUB5 Panel Meters. The CUB5ID, DC Current Meter offers 4 Current Ranges with a maximum input of 199.99 mA. The CUB5VD, DC Volt Meter has 4 Voltage Ranges, and a maximum input of 199.9 VDC.
Current Ranges; 0 – 199.9 uA, 1.999 mA, 19.99 mA, and 199.99 mA
Voltage Ranges; 0 – 199.9 mV, 1.999 V, 19.99 V, and 199.9 VProcess Signals
Process Signals from flowmeters, pressure sensors, and positioning sensors are quite common on today’s plant floor. The CUB5P, Process Meter is designed to accept these signals and display them in the desired display readout.
Dual Range – 4 to 20 mA and 10 to 50 mA
Span and Offset Capability
Temperature MeasurementMost industrial processes use some form of Temperature Measurement, typically from RTD or Thermocouple Sensors. The CUB5RT is designed to accept inputs from RTD sensors and the CUB5TC accepts Thermocouple sensors.
RTD – Pt385, Pt392, Ni672, Cu427
Thermocouple – T, E, J, K, R, S, B, N, or mV
Call For Price

14 variations of this product are available.

See All Product Options Below
14 PRODUCT OPTIONS
Compareitem specifications
DIN Size Display Type Input Type
Availability Pricing
Red Lion CUB5COM1 RS-485 Communication Card for CUB5 Panel Meters EW-68484-44 Mfr # CUB5COM1
COMPARE
Call For Price
Red Lion CUB5COM2 Rs-232:Plug-In Communicatio Card For Cub5 EW-68484-45 Mfr # CUB5COM2
COMPARE
Call For Price
Red Lion CUB5TCB0 Thermocouple Meter, Red/Green LED Backlight EW-68484-48 Mfr # CUB5TCB0
COMPARE
LCD reflective and red/green backlight Thermocouple: T, E, J, K, R, S, B, N, or mV
Call For Price
Red Lion CUB5IDB0 Current Meter, Red/Green Display Backlight Display EW-68510-05 Mfr # CUB5IB00
COMPARE
0.46\" LCD
Call For Price
Red Lion CUB5IDR0 Current Meter, Model CUB5IDRO, Reflective Display EW-68510-06 Mfr # CUB5IDR0
COMPARE
0.46\" LCD
Call For Price
Red Lion CUB5VDB0 Volt Meter, Red/Green LED Backlight EW-68510-07 Mfr # CUB5VB00
COMPARE
LCD reflective and red/green backlight DC voltage
Call For Price
Red Lion CUB5VDR0 Volt Meter, Model , Reflective Display EW-68510-08 Mfr # CUB5VDR0
COMPARE
0.46\" LCD
Call For Price
Red Lion CUB5PB00 Process Meter, Model , Red/Green Display Backlight Display EW-68510-09 Mfr # CUB5PB00
COMPARE
0.46\" LCD
Call For Price
Red Lion CUB5PR00 DC Process Meter, Reflective Display EW-68510-10 Mfr # CUB5PR00
COMPARE
LCD reflective D.C. Voltage: 0 to 10 V, 0 to 20 mA, 0 to 50 mA
Call For Price
Red Lion CUB5RTB0 RTD Meter, Red/Green LED Backlight EW-68510-11 Mfr # CUB5RTB0
COMPARE
LCD reflective and red/green backlight RTD: Pt385, Pt392, Ni672, Cu427
Call For Price
Red Lion CUB5RTR0 RTD Meter, Reflective Display EW-68510-12 Mfr # CUB5RTR0
COMPARE
LCD reflective RTD: Pt385, Pt392, Ni672, Cu428
Call For Price
Red Lion CUB5TCR0 Thermocouple Meter, Reflective Display EW-68510-13 Mfr # CUB5TCR0
COMPARE
LCD reflective Thermocouple: T, E, J, K, R, S, B, N, or mV
Call For Price
Red Lion CUB5IB00 DC Current Meter, Red/Green LED Backlight EW-68864-84 Mfr # CUB5IB00
COMPARE
LCD reflective and red/green backlight D.C. Voltage: 200uA, 2 mA, 20 mA, 200 mA
Call For Price
Red Lion CUB5PB00 DC Process Meter, Red/Green LED Backlighting EW-68864-85 Mfr # CUB5PB00
COMPARE
LCD reflective and red/green backlight D.C. Voltage: 0 to 10 V, 0 to 20 mA, 0 to 50 mA
Call For Price
Showing 1- 14 of 14

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat