This product is now discontinued, View Related Products

CoorsTek® Porcelain Desiccator Plates

Dessicator plates constructed of porcelain
  • CoorsTek® chemical-porcelain labware desiccator plate features numerous 5 mm perforations
  • Large 30 mm hole in center and porcelain glazed on one side
  • Maximum temperature limit for use: 1150°C
Porcelain desiccator plates are glazed on one side, have 5-mm perforations, and a 1 3/16" center hole.
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Material Plate Size (mm) Description
Availability Pricing
CoorsTek 66454 Porcelain dessicator plate, 140 mm plate size EW-06518-30 Mfr # 66454
COMPARE
Porcelain 140 Porcelain dessicator plate, 140 mm plate size
Call For Price
CoorsTek 66455 Porcelain Dessicator Plate, 190 mm dia EW-06518-40 Mfr # 66455
COMPARE
Porcelain 190 Porcelain dessicator plate, 190 mm plate size
Call For Price
CoorsTek 66456 Porcelain Dessicator Plate, 240 mm dia EW-06518-50 Mfr # 66456
COMPARE
Porcelain 240 Porcelain dessicator plate, 230 mm plate
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat