This product is now discontinued, View Related Products

Ohaus VN Economical Platform Scale with Display

The OHAUS VN Series of floor platforms and scales are the value solution to your dry weighing needs in industrial and commercial applications.
  • 5,000 lb capacity with 1 lb readability in 2 popular platform sizes: 4’ x 4’ and 5’ x 5’
  • • 5mm / 0.196” thick painted carbon steel top plate with raised cross-hatch surface for added slip resistance
  • • Four NTEP certified shear beam load cells protected to IP67
  • Side access NEMA 4X / IP65 dust and water protected stainless steel junction box with 16.5’ long indicator cable
  • Four self-swiveling ball-in-cup feet, with top-access leveling adjustment for easy installation
  • Internal structural bracing ensures platform rigidity during everyday use
  • Carbon steel eyebolts (included) attach to side of platform for easy lifting and positioning
Available with ramps and mounting feet, the OHAUS VN Series floor platforms and scales offer a unique combination of value, quality, and dependability your company can rely on. Its high-quality construction is designed to minimize distortion under heavy loads and ensures years of dependable use. NTEP certification ensures consistent weighing performance.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Capacity (kg) Capacity (lbs) Description
Availability Pricing
Ohaus VN31P5000L 5, 000lb x 1Lb, Platform Size 4 ft x 4 ft x 3.5 In EW-11600-27 Mfr # VN31P5000L
COMPARE
2500 5000 5, 000lb x 1Lb, Platform Size 4 ft x 4 ft x 3.5 In
Call For Price
Ohaus VN31P5000X 5, 000lb x 1Lb, Platform Size 5 ft x 5 ft x 3.5 In EW-11600-28 Mfr # VN31P5000X
COMPARE
2500 5000 5, 000lb x 1Lb, Platform Size 5 ft x 5 ft x 3.5 In
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat