This product is now discontinued, View Related Products

Ohaus Defender 3000 Low Profile Industrial Scales

General weighing and simple counting for everyday use
  • Five models offer four weight capacities -- 33, 66, 132 and 330 lbs., and multiple weighing units – lb., oz, lb. or, oz, kg, g for task versatility
  • Ideal digital resolution of the scale: 1:6,000 to 1:7,500
  • Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data, offer variety
  • Indicator features a high-impact durable ABS plastic housing with painted steel mounting for tasks requiring a low-profile
  • Built-in RS232 for printing and data connection
Geared toward weighing and counting daily applications in such areas as production, warehouse and inventory, as well as shipping and receiving, the Defender 3000 Series economy line is designed with just that in mind – affordability.

The cost-effective industrial bench scales don’t skimp on quality, either. They feature a rugged tubular steel base with overload stops and durable 304 stainless steel pan with painted carbon steel frame. They also feature an aluminum IP67 load cell for durability.

In addition, the scales have adjustable non-slip rubber leveling feet with a visible level indicator. The mounting for the indicator has a built-in handle for easy mobility. They also have an LCD weight display with a high-contrast backlight.

The scales come with an AC adapter and internal rechargeable lead acid battery that lasts up to 120 hours with a single charge. They are OIML approved; NTEP certified, and Measurement Canada approved for use in all legal-for-trade applications.

Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Pan Length (in) Pan Width (in) Capacity (lbs)
Availability Pricing
Ohaus D31P15BR5 Defender 3000 Low Profile Industrial Scale, 33lb/15kg X 0.005lb/0.002kg with 12" x 14" Stainless Steel Platform EW-11803-81 Mfr # 30490640
COMPARE
14 12 33
Call For Price
Ohaus D31P30BR5 Defender 3000 Low Profile Industrial Scale,  66lb/30kg X 0.01lb/0.005kg with 12" x 14" Stainless Steel Platform EW-11803-82 Mfr # 30490641
COMPARE
14 12 66
Call For Price
Ohaus D31P60BR5 Defender 3000 Low Profile Industrial Scale, 132lb/60kg X 0.02lb/0.01kg with 12" x 14" Stainless Steel Platform EW-11803-83 Mfr # 30490642
COMPARE
14 12 132
Call For Price
Ohaus D31P60BL5 Defender 3000 Low Profile Industrial Scale, 132lb/60kg X 0.02lb/0.01kg with 16.5" x 21.6" Stainless Steel Platform EW-11803-84 Mfr # 30490643
COMPARE
21 45/64 16 1/2 132
Call For Price
Ohaus D31P150BL5 Defender 3000 Low Profile Industrial Scale, 330lb/150kg X 0.05lb/0.02kg with 16.5 x 21.6 Stainless Steel Platform EW-11803-85 Mfr # 30490644
COMPARE
21 45/64 16 1/2 330
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat