Masterflex® L/S® Cytoflow™ Pump Heads

The best option for pumping live cells and shear-sensitive fluids—validated by independent test data
  • Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower speeds
  • Ensure the survival and vitality of live cells
  • Flow rate 0.03 to 5700 mL/min with L/S tubing—flow rate depends on the drive rpm, pump head, and tubing size
  • Compatible with all Masterflex L/S drives that accept two or more pump heads
  • Models available for Masterflex L/S Precision and L/S High-Performance precision pump tubing
  • 2-roller and 3-roller pump heads available--choose 2-roller for maximum flow, 3-roller for less pulsation
Developed specifically for pumping delicate live cells and shear-sensitive fluids, the Masterflex L/S Cytoflow pump head is ideal for use in biopharma and microbiology applications where peristaltic pump operators want to minimize cell hemolysis. The extra-large tubing bed combined with fewer rollers results in high flow rates at low motor speeds, which furthers its cell viability advantages.

Optimum rpm (drive motor speed) range for transferring live cells is < 100 rpm; optimum rpm for other shear-sensitive fluids is < 300 rpm; optimum rpm for all other general pumping applications is up to 600 rpm.
$1,152.00 - $1,212.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (mL/min) Rollers Tubing sizes accepted
Availability Pricing
COMPARE
5100 2 L/S® 16, L/S 25, L/S 17, L/S 18
$1,152.00USD / Each
COMPARE
7600 2 L/S® 15, L/S 24, L/S 35, L/S 36
$1,152.00USD / Each
COMPARE
4600 3 L/S® 16, L/S 25, L/S 17, L/S 18
$1,212.00USD / Each
COMPARE
5700 3 L/S® 15, L/S 24, L/S 35, L/S 36
$1,212.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat