This product is now discontinued, View Related Products

Lightnin Direct-Drive Pressure Batch Industrial Mixers

These pressure batch mixers withstand up to 25 psi at ambient temperatures for closed-top tank applications. Once threaded or bolted to the drum or tank, the mixer prevents vapor loss, seals out dust and debris, protects motor from corrosive vapors, and eliminates contamination of batch solution from outside sources. Dry running, single lip seal is made of fluorocarbon polymer. All wetted parts are 316 stainless steel (SS). Radial deflection wear at seal is reduced by additional ball bearings located just above flange. Mixer flange (blind drilled and tapped) measures 6" OD and bolts to a mating 2", 150-lb ANSI nozzle-type tank flange with 4-3/4" diameter bolt circles. Requires four, 5/8" dia bolts and a 2" ID x 3-3/8" OD gasket (not included). New bung adapter mounting (on select models) allows mixer to be threaded into a 2" NPT bung.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Max Speed (rpm) Max Torque (in-oz) Min Speed (rpm)
Availability Pricing
Lightnin EV1LS33AFP32 Direct-Drive Pressure Batch Mixer, air, 20-1800rpm, 192in-oz EW-50310-68 Mfr # EV1LS33AFP32
COMPARE
1800 192 20
Call For Price
Lightnin EV1LS33MFP32 Direct-Drive Pressure Batch Mixer, TENV, 20-1800rpm, 192in-oz EW-50310-70 Mfr # EV1LS33MFP32
COMPARE
1800 192 20
Call For Price
Lightnin EV1LS33ETFP32 Direct-drive pressure batch mixer, XPRF EW-50310-72 Mfr # EV1LS33ETFP32
COMPARE
1750 192 1750
Call For Price
Lightnin EVIL25AIC42 Direct-Drive Pressure Batch Mixer, air, 20-1800rpm, 144in-oz EW-50323-50 Mfr # EVIL25AIC42
COMPARE
1800 144 20
Call For Price
Lightnin EVIL25MIC42 Direct-Drive Pressure Batch Mixer, TENV, 90-1800rpm, 144in-oz EW-50323-52 Mfr # EVIL25MIC42
COMPARE
1800 144 90
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat