Lab Companion OV4 Vacuum Ovens

Microprocessor PID controller provides precise temperature control
  • Top mounted 5” LCD touch screen provides easy use and visibility
  • Tempered glass window offers protection and clear internal viewing
  • Controller lock function prevents malfunction
  • Safety circuits protect equipment from over-current and over-heating
The vacuum ovens offer a wide temperature control range up to 482°F (250°C) with a uniform temperature variation inside the chamber of ±2.7°F (±1.5°C) at 212°F (100°C). For more accurate temperature control, the ovens offer a three-point temperature calibration.

The oven door design allows for internal pressure release through upper and lower ventilation holes when stable vacuum is formed and in case of internal explosion. A polycarbonate safety cover offers extra protection in case of glass breakage. The units also offer a top-rated overheating protection system, an oven temperature limit function, and safe product surface, even at upper temperatures.

Inner stainless steel and aluminum shelves provide excellent corrosion resistance and are easy to clean. RS-232 and USB ports provide easy connection to your PC. Auto-run function restarts your operation with the memorized setting value when power is restored after a power failure. Another feature is the wait on/off timer which can operate up to 999 hours and 59 minutes.
$6,105.00 - $7,600.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (cu ft) Max Temperature (° F) Power (VAC)
Availability Pricing
Jeio Tech Lab Companion OV4-30 Vacuum Oven, 28L; 230V EW-52402-40 Mfr # AAH13315K
COMPARE
1 482 230
$6,105.00USD / Each
Jeio Tech Lab Companion OV4-30 Vacuum Oven, 28L; 120V EW-52402-41 Mfr # AAH13316U
COMPARE
1 482 120
$6,105.00USD / Each
Jeio Tech Lab Companion OV4-65 Vacuum Oven, 65L; 230V EW-52402-42 Mfr # AAH13325K
COMPARE
2.3 482 230
$7,600.00USD / Each
Jeio Tech Lab Companion OV4-65 Vacuum Oven, 65L; 120V EW-52402-43 Mfr # AAH13326U
COMPARE
2.3 482 120
$7,600.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat