KIMAX Amber Glass Media Bottles

  • Light-sensitive media storage
These tinted glass bottles block harmful UV light—less than 1% transmission below 400 nm and reduced (5%) from 400 to 600 nm as compared with untreated clear borosilicate glass Bottles have permanent white enamel graduations and marking spots. Each bottle includes an autoclavable (140°C) linerless polypropylene cap and drip-free pouring ring. Thread size: GL45.
$75.50 - $406.50USD / Case of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Graduation Interval (mL) Material
Availability Pricing
DWK Life Sciences (Kimble) 14399-500 Media Bottle, Amber, Graduated, 500 mL, 1/ea EW-34523-20 Mfr # 14399-500
COMPARE
500 50 Glass
$75.50USD / Case of 1
DWK Life Sciences (Kimble) 14399-1000 Media Bottle, Amber, Graduated, 1000 mL, 1/ea EW-34523-22 Mfr # 14399-1000
COMPARE
1000 50 Glass
$88.50USD / Case of 1
DWK Life Sciences (Kimble) 14399-2000 Media Bottle, Amber, Graduated, 2000 mL, 1/ea EW-34523-24 Mfr # 14399-2000
COMPARE
2000 100 Glass
$127.50USD / Case of 1
DWK Life Sciences (Kimble) 14399-5000 Media Bottle, Amber, Graduated, 5000 mL, 1/ea EW-34523-26 Mfr # 14399-5000
COMPARE
5000 250 Glass
$406.50USD / Case of 1
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat