This product is now discontinued, View Related Products

Honeywell Nitri-Knit™ Nitrile Gloves

Treated with permanent anti-bacterial and anti-mildew agent
  • Hand-specific styles with rough palms for a better grip
  • 26" long styles have elastic cuffs to hold extended cuffs in place
  • Interlock liner is comfortable
  • Insulated versions recommended for temperatures -10 to 300°F or -23 to 149°C
  • Complies with USDA and FDA regulations, 21 CFR, for use in food processing
The hand portion of these high-performance, supported nitrile gloves is treated with the hygienic agents, while their curved natural shape provides comfort. The blue gloves are chemical resistant and available in sizes 7, 8, 9, and 10.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Length (in) Material Size
Availability Pricing
Honeywell NK803ESIN/7 Nitri-Knit™ Nitrile Gloves, Blue, Size 7 EW-86326-48 Mfr # NK803ESIN/7
COMPARE
26 Nitrile 7
Call For Price
Honeywell NK803ESIN/8 Nitri-Knit™ Nitrile Gloves, Blue, Size 8 EW-86326-49 Mfr # NK803ESIN/8
COMPARE
26 Nitrile 8
Call For Price
Honeywell NK803ESIN/9 Nitri-Knit™ Nitrile Gloves, Blue, Size 9 EW-86326-50 Mfr # NK803ESIN/9
COMPARE
26 Nitrile 9
Call For Price
Honeywell NK803ESIN/10 Nitri-Knit™ Nitrile Gloves, Blue, Size 10 EW-86326-51 Mfr # NK803ESIN/10
COMPARE
26 Nitrile 10
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat