This product is now discontinued, View Related Products

Hoffman Concept Stainless Steel Wall-Mount Enclosures, Type 4X 64181

For indoor or outdoor applications that require corrosion protection from chemicals and water
  • Manufactured from 14 gauge Type 304 or Type 316L stainless steel
  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • Corner formed doors
  • External formed 90-degree body flange
  • Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
  • Integral door alignment device to properly align door and gasket to body offset
  • Panel mounting studs fit optional CONCEPT panels and other accessories (sold separately)
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Doors are interchangeable and easily removed by pulling clipstyle hinge pins
  • Provision on door for thermoplastic data pocket
  • Provision on door for optional doorstop kit
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal
  • Bonding provision on door; grounding stud on body
  • Door and body have smooth #4 brushed finish.
For indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT™ enclosures house larger controls and feature streamlined styling with an attractive stroked
finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Outside Depth (in) Outside Height (in) Outside Width (in)
Availability Pricing
nVent Hoffman CSD363612SSR Concept 304 SS NEMA 4X Enclosure, 1/4-Turn, 36x36x12" EW-10500-21 Mfr # CSD363612SSR
COMPARE
12 36 36
Call For Price
nVent Hoffman CSD483612SSR Concept 304 SS NEMA 4X Enclosure, 1/4-Turn, 48x36x12" EW-10500-22 Mfr # CSD483612SSR
COMPARE
12 48 36
Call For Price
nVent Hoffman CSD603612SSR Concept 304 SS NEMA 4X Enclosure, 1/4-Turn, 60x36x12" EW-10500-23 Mfr # CSD603612SSR
COMPARE
12 60 36
Call For Price
nVent Hoffman CSD363612SS6R Concept 316 SS NEMA 4X Enclosure, 1/4-Turn, 36x36x12" EW-10500-24 Mfr # CSD363612SS6R
COMPARE
12 36 36
Call For Price
nVent Hoffman CSD483612SS6R Concept 316 SS NEMA 4X Enclosure, 1/4-Turn, 48x36x12" EW-10500-25 Mfr # CSD483612SS6R
COMPARE
12 48 36
Call For Price
nVent Hoffman CSD603612SS6R Concept 316 SS NEMA 4X Enclosure, 1/4-Turn, 60x36x12" EW-10500-26 Mfr # CSD603612SS6R
COMPARE
12 60 36
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat