High-Tech Conversions Lightweight Nonwoven Cleanroom Wipes

Lint-free, versatile, and highly effective
  • Converted in an ISO Class 6 cleanroom to maintain certification Polyester and cellulose blend is tough, absorbent, and abrasion-resistant Economical choice for general-purpose wiping
Use these lightweight cleanroom wipes for light- to moderate-duty cleaning applications. The blend of virgin polyester and cellulose forms a strong fabric virtually free of particle generation. The ISO 6-certified fabric is also converted in a cleanroom facility minimizing exposure to pollutants.
$150.00 - $211.00USD / Case of 1500

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Material Width (in)
Availability Pricing
High-Tech Conversions NT56-98 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 9" x 8", 5000/CS EW-15981-20 Mfr # NT56-98
COMPARE
9 Polyester / Cellulose Blend 8
$211.00USD / Case of 5000
High-Tech Conversions NT56-99 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 9" x 9", 3000/CS EW-15981-21 Mfr # NT56-99
COMPARE
9 Polyester / Cellulose Blend 9
$152.00USD / Case of 3000
High-Tech Conversions NT56-1212 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 12" x 12", 1500/CS EW-15981-22 Mfr # NT56-1212
COMPARE
12 Polyester / Cellulose Blend 12
$150.00USD / Case of 1500
High-Tech Conversions NT56-1818 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 18" x 18", 750/CS EW-15981-23 Mfr # NT56-1818
COMPARE
18 Polyester / Cellulose Blend 18
$152.00USD / Case of 750
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat