GF Signet Paddle-Wheel Flow System

Build a complete paddle-wheel flow sensor system customizable to your application
  • Modular system for a customizable approach to flow measurement
  • Ideal for easy installation
The GF Signet paddle-wheel flow system is comprised of three components. Select the flow sensor, installation fitting, and flow meter that suit your application needs for a customizable approach to flow measurement.

Step One: Choose a Flow Sensor
Step Two: Choose an Installation Fitting
Step Three: Choose a Flow Meter

Flow sensor, installation fitting, and flow meter sold separately.
$143.00 - $498.50USD / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Material Fitting Pipe Size Description
Availability Pricing
GF Signet Rotor-X Paddle-Wheel Flow Sensor, Polypropylene, 10" to 36" Pipe ID EW-32487-19 Mfr # P51530-P2
COMPARE
Polypropylene 10" to 36" (Installation fitting sold separately) Rotor-X Flo-Sensr Paddlewheel Plastic
$498.50USD / Each
GF Signet Installation Fitting, Tee, Carbon Steel, 1" Pipe ID EW-32511-74 Mfr # CS4T010
COMPARE
Carbon Steel 1" Carbon Steel Tee for 1" SCH 40 Metal Pipe
$379.40USD / Each
GF Signet Installation Fitting, Weldolet Tee, Carbon Steel, 4" Pipe ID EW-32511-80 Mfr # CS4W040
COMPARE
Carbon Steel 4" Carbon Steel Weldolet for 4" SCH 40 Metal Pipe
$190.20USD / Each
GF Signet Installation Fitting, Weldolet Tee, Carbon Steel, 6" Pipe ID EW-32511-82 Mfr # CS4W060
COMPARE
Carbon Steel 6" Carbon Steel Weldolet for 6" SCH 40 Metal Pipe
$257.00USD / Each
GF Signet Installation Fitting, Weldolet Tee, Carbon Steel, 8" Pipe ID EW-32511-83 Mfr # CS4W080
COMPARE
Carbon Steel 8" Carbon Steel Weldolet for 8" SCH 40 Metal Pipe
$248.80USD / Each
GF Signet Installation Fitting, Tee, PVC 80, 1" Pipe ID EW-32512-26 Mfr # MPV8T010F
COMPARE
PVC 80 1" SCH 80 PVC Tee for 1" PVC Pipe
$143.00USD / Each
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat