General Resistance RDS and DA Decade Resistors

Stop guessing about optimal circuit value
  • Quickly and accurately determine the optimal value for circuit operation
  • Feel confident about measurements—accurate to ±0.01%
  • Set your applications—choose from 3 to 7 decades
Choose from the Resist-O-Stat (RDS series) and Dial-An-Ohm (DA series) decade resistors. Both series are available in 3, 4, 5, 6, or 7 decades.

The RDS series resistors features Top of the line” GR performance, Rotary switches, gold-plated contacts, low contact R, and a minimum Ohms value of zero.

The DA series resistors are feature easy-to-use, economical thumbwheel switches with two mechanical configurations.

NOTE: General Resistance Decade Boxes as RTD Simulators: When the ultimate in accuracy is required, the 20019-40 or 20019-39 model should be used. These have absolute accuracy of ±0.005% and ±0.01% respectively. Due to “O” R and contact R at 100 ohms, 20019-12 can be off ±0.019%.
$1,778.00 - $3,011.00USD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Resistance Max (Ω) Resistivity Accuracy Description
Availability Pricing
General Resistance DA-52-3X Decade Box, 5 Decades, 1,111.1 Max Ohms EW-20018-89 Mfr # DA-52-3X
COMPARE
1111.1 ±(0.01% + 0.010 Ω) Decade Box, 5 Decades, 1,111.1 Max Ohms
$1,778.00USD / Each
General Resistance DA-74-3X Decade Box, 7 Decades, 111,111.1 Max Ohms EW-20018-98 Mfr # DA-74-3X
COMPARE
111111.1 ±(0.01% + 0.010 Ω) Decade Box, 7 Decades, 111,111.1 Max Ohms
$1,943.00USD / Each
General Resistance RDS-54A Decade Box, 5 Decades, 111,110.0 Max Ohms EW-20019-16 Mfr # RDS-54A
COMPARE
111110 ±(0.01% + 0.0015 Ω) Decade Box, 5 Decades, 111,110.0 Max Ohms
$3,011.00USD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat