Extech Mini DC - AC Clamp Meters

Two models provide high accuracy and resolution
  • Large 4000 count LCD display with full function indication
  • Fast 40 segment analog bargraph
  • One touch "Auto Zero" for DCA measurements eliminates the need to turn a knob to zero adjust
  • Data hold, Max/Min recall display
  • 0.9" (23mm) clamp jaw opening
  • Overload protection to 400A DC
  • Dimensions / Wt: 7 x 1.8 x 1.3" (178 x 45 x 32mm) / 8 oz.
  • True RMS models recommended for measurements where distortion may otherwise cause inaccuracies Option 3-prong AC Line Separator enables safe and easy measurements on power cables with molded plubs (splits hot conductor from neutral and ground)
$297.99 - $425.99USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
AC Max (amps) Ac Voltage Accuracy DC Max (amps)
Availability Pricing
Extech 380941 DC/AC Clamp Meter, 200 Amp EW-26848-82 Mfr # 380941
COMPARE
200
$297.99USD / Each
Extech 380942 True RMS AC/DC Clamp Meter, 30A EW-26848-84 Mfr # 380942
COMPARE
30
$425.99USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat