Corning® Digital Stirring Hot Plates

Feature international symbols for easy recognition by all operators
  • Microprocessor-controlled feedback maintains constant speed and temperature
  • Digital display provides easy-to-read, LED-indicated temperature and speed settings
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
Flat, bright white Pyroceram® brand glass ceramic top material provides uniform heating, is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Units automatically adjust to large increases in speed to minimize stir bar decoupling.
Stirring hot plates feature a LED light to warn you if temperature exceeds 140°F (60°C). Temperature display is adjustable in 5° increments and indicates when set temperature is reached. Separate temperature sensor will cut-off power if the unit overheats. Unit can
$759.00 - $1,185.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Top Plate Length (in) Description
Availability Pricing
Corning 6795-420D Digital Stirring Hot Plate, 5" x 7", 120 VAC EW-84303-40 Mfr # 6795-420D
COMPARE
120 5 Digital Stirring Hot Plate, 5\" x 7\", 120 VAC
$759.00USD / Each
Corning 6798-420D Digital Stirring Hot Plate, 5" x 7", 220 VAC EW-84303-45 Mfr # 6798-420D
COMPARE
220 5 Digital Stirring Hot Plate, 5\" x 7\", 220 VAC
$874.00USD / Each
Corning 6795-620D Digital Stirring Hot Plate, 10" x 10", 120 VAC EW-84303-50 Mfr # 6795-620D
COMPARE
120 10 Digital Stirring Hot Plate, 10\" x 10\", 120 VAC
$981.00USD / Each
Corning 6798-620D Digital Stirring Hot Plate, 10" x 10", 220 VAC EW-84303-55 Mfr # 6798-620D
COMPARE
220 10 Digital Stirring Hot Plate, 10\" x 10\", 220 VAC
$1,185.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat