Cole-Parmer Conductivity/Resistivity/Temperature 1/8-DIN Transmitter and Controller

Economical options with programmable on/off relays, or isolated 4 to 20 mA output
  • Backlight LCD for clear measurement display
  • Conductivity range: 0.00 to 19.99 mS with +/1 0.5% accuracy
  • Universal power supply input from 100 to 240VAC
  • Easy-to-install 1/8-DIN compact plastic casing
The Cole-Parmer conductivity controller and transmitter offer features found in more expensive models. Selectable cell constants and temperature coefficients, and automatic temperature compensation ensure measurement accuracy.

Compatible with a 10 K thermistor conductivity cells.
$308.75 - $334.75USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
Conductivity/Resistivity/Temperature 1/8-DIN Controller
$308.75USD / Each
COMPARE
Conductivity/Resistivity/Temperature 1/8- DIN Transmitter
$334.75USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat