CAPP® CAPPAero384 Multichannel Pipettors

Range includes the world's first 64-channel pipettor!
  • Reduced microplate preparation time
  • Ergonomic design requires minimal force to aspirate as well as to eject tips
  • Pipettor body is fully autoclavable with no need for disassembly
Simplify microplate applications such as PCR set-up, microarrays, genotyping, kinetic studies and more, with these multichannel pipettors. Choose from 16-, 48-, or 64-channel units to best fit your laboratory's needs and budget. All feature smooth micrometer volume adjustment for precise volume setting; durable aluminum nozzles for improved chemical resistance and less breakage; and a comfortable tip ejector style that reduces the force needed to eject tips by 70%.

$1,258.00 - $2,480.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Volume (µL) Min Volume (µL) Number Of Channels
Availability Pricing
CAPPAero384 MultiChannel Pipettor, 16-Channel, 0.2-2 µL EW-25019-00 Mfr # C02-16
COMPARE
2 0.2 16
$1,322.00USD / Each
CAPPAero384 MultiChannel Pipettor, 16-Channel, 0.5-10 µL EW-25019-05 Mfr # C10-16
COMPARE
10 0.5 16
$1,263.00USD / Each
CAPPAero384 MultiChannel Pipettor, 16-Channel, 5-50 µL EW-25019-10 Mfr # C50-16
COMPARE
50 5 16
$1,258.00USD / Each
CAPPAero384 MultiChannel Pipettor, 48-Channel, 0.5-10 µL EW-25019-15 Mfr # C10-48
COMPARE
10 0.5 48
$2,105.00USD / Each
CAPPAero384 MultiChannel Pipettor, 64-Channel, 0.5-10 µL EW-25019-20 Mfr # C10-64
COMPARE
10 0.5 64
$2,480.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat