This product is now discontinued, View Related Products

Calibration Gases for BW Technologies Gas Detectors

Keep your BW Technologies gas detectors in proper working order by calibrating them using these calibration gases. Use the gas mix that is appropriate to the number of gases and types of gases on your meter.
Call For Price

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
BW Technologies CG-Q34-4 Calibration Gases, Four-gas mix CH4/O2 (18.0%)/H2S/CO, 34 L EW-86419-70 Mfr # CG-Q34-4
COMPARE
Calibration Gases, Four-gas mix CH4/O2 (18.0%)/H2S/CO, 34 L
Call For Price
BW Technologies CG-Q58-4 Calibration Gases, Four-gas mix CH4/O2 (18.0%)/H2S/CO, 58 L EW-86419-71 Mfr # CG-Q58-4
COMPARE
Calibration Gases, Four-gas mix CH4/O2 (18.0%)/H2S/CO, 58 L
Call For Price
Honeywell CG-Q34 Calibration Gases, Four-gas mix CH4/O2 (20.9%)/H2S/CO, 34 L EW-86419-72 Mfr # CG-Q34
COMPARE
Calibration Gases, Four-gas mix CH4/O2 (20.9%)/H2S/CO, 34 L
Call For Price
BW Technologies CG-Q58 Calibration Gases, Four-gas mix CH4/O2 (20.9%)/H2S/CO, 58 L EW-86419-73 Mfr # CG-Q58
COMPARE
Calibration Gases, Four-gas mix CH4/O2 (20.9%)/H2S/CO, 58 L
Call For Price
BW Technologies CG-JXH Calibration Gases, Three-gas mix CH4/O2 (19.0%)/H2S, 58 L EW-86419-74 Mfr # CG-JXH
COMPARE
Calibration Gases, Three-gas mix CH4/O2 (19.0%)/H2S, 58 L
Call For Price
BW Technologies CG2-JX-58 Calibration Gases, Two-gas mix CH4/O2 (18.0%), 58 L EW-86419-75 Mfr # CG2-JX-58
COMPARE
Calibration Gases, Two-gas mix CH4/O2 (18.0%), 58 L
Call For Price
BW Technologies CG2-M-100-58 Calibration Gases, Single-gas mix CO, 58 L EW-86419-76 Mfr # CG2-M-100-58
COMPARE
Calibration Gases, Single-gas mix CO, 58 L
Call For Price
Honeywell CG2-H-25-34 Calibration Gases, Single-gas mix H2S, 34 L EW-86419-77 Mfr # CG2-H-25-34
COMPARE
Calibration Gases, Single-gas mix H2S, 34 L
Call For Price
BW Technologies CG2-J-2.5-34AL Calibration Gases, Single-gas mix CH4, 34 L EW-86419-78 Mfr # CG2-J-2.5-34AL
COMPARE
Calibration Gases, Single-gas mix CH4, 34 L
Call For Price
BW Technologies REG-0.5 Regulator for GasAlert Calibration Gases EW-86419-79 Mfr # REG-0.5
COMPARE
Regulator for GasAlert Calibration Gases
Call For Price
BW Technologies Demand Flow Regulator for Calibration Gas EW-86419-80 Mfr # REG-DF-1
COMPARE
Demand Flow Regulator for Calibration Gas
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat