BriskHeat® Silicone Rubber Grounded Heating Tapes - 120 VAC

Use tapes that are manufactured with a ground for heating metal vessels and other heating applications where an electrical ground is required.
  • Moisture and chemical resistant
  • Maximum exposure temperature of 450°F (232°C)
  • Grounded
Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 120 VAC tapes have a same-end lead configuration and are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug. Silicone rubber-insulated lead wires extend two feet from opposite ends of the tape to simplify connection to power source.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.
$197.00 - $346.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Max Temperature (° F) Power (VAC)
Availability Pricing
BriskHeat 101020PLG Grounded Silicone Rubber Heating Tape, 1" W x 2'L, 104W; 120V with Plug EW-03106-14 Mfr # CPBS0101020PLG
COMPARE
450 120
$197.00USD / Each
BriskHeat 101040PLG Grounded Silicone Rubber Heating Tape, 1" W x 4'L, 209W; 120V with Plug EW-03106-15 Mfr # CPBS0101040PLG
COMPARE
450 120
$259.00USD / Each
BriskHeat 101060PLG Grounded Silicone Rubber Heating Tape, 1" W x 6'L, 313W; 120V with Plug EW-03106-16 Mfr # CPBS0101060PLG
COMPARE
450 120
$288.00USD / Each
BriskHeat 101080PLG Grounded Silicone Rubber Heating Tape, 1" W x 8'L, 418W; 120V with Plug EW-03106-17 Mfr # CPBS0101080PLG
COMPARE
450 120
$340.00USD / Each
BriskHeat 101100PLG Grounded Silicone Rubber Heating Tape, 1" W x 10'L, 522W; 120V with Plug EW-03106-18 Mfr # CPBS0101100PLG
COMPARE
450 120
$346.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat