This product is now discontinued, View Related Products

Binder Climatic Simulation and Photostability Test Chambers

Meet International Conference on Harmonization (ICH) standards
  • DCT® cooling system prevents chamber icing and condensation
  • Preheating technology eliminates hot and cold spots
  • Symmetrical airflow system guarantees optimal temperature distribution
  • Four-channel, microprocessor-based controller ensures high levels of accuracy
All chambers feature an inner glass door for sample viewing without disrupting test conditions. Automatic defrost device protects the chamber during extended testing cycles. Access port 11⁄8" (29 mm) provides accessibility for chamber condition measurement or calibration. Included RS-422 interface transfers testing data to a PC for analysis. Temperature safety device features a visual alarm and complies with Class 3.1, DIN 12880 requirements.

Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Capacity (cu ft) Power (VAC)
Availability Pricing
Binder KBF720-230V Humidity Chamber, 720 L, 230 V, 50/60 Hz EW-37756-01 Mfr # 9020-0324
COMPARE
24.7 230
Call For Price
Binder KBF115-230V Humidity Chamber, 115 L, 230 V, 50/60 Hz EW-37756-03 Mfr # 9020-0320
COMPARE
3.6 230
Call For Price
Binder KBFP240-230V Humidity Chamber with ICH-Compliant Light Source, 240 L, 230 V, 50 Hz EW-37756-05 Mfr # 9020-0273
COMPARE
8.7 230
Call For Price
Binder KBFP720-230V Humidity Chamber with ICH-Compliant Light Source, 720 L, 230 V, 50 Hz EW-37756-07 Mfr # 9020-0275
COMPARE
24.7 230
Call For Price
Binder 9020-0139 Climatic Simulation Chamber, 3.6 cu ft., 200-240V EW-37756-20 Mfr # 9020-0139
COMPARE
3.6 200 to 240
Call For Price
Binder 9020-0108 Climatic Simulation Chamber, 24.7 cu ft., 200-240V EW-37756-21 Mfr # 9020-0108
COMPARE
24.7 200 to 240
Call For Price
Binder 9020-0160 Climatic/Photo Test Chamber 8.7 cu. ft., 200-240V EW-37756-25 Mfr # 9020-0244
COMPARE
8.7 200 to 240
Call For Price
Binder 9020-0143 Climatic/Photostability Test Chamber 24.7 cu. ft., 200-240V EW-37756-26 Mfr # 9020-0246
COMPARE
24.7 200 to 240
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat