Battery-Powered Digital Micrometers with LCD

Rugged, built-to-last design
  • Easy-to-read large LCD display
  • Connects with data output to computer interface
  • Direct RS-232 output
  • Rugged steel design
  • Automatic switch off saves battery life
These digitial micrometers provide highly accurate measurements. They can be easily connected with data output to computer interface; order sofware and RS-232 cable separately. Features RS-232 output, direct inch/metric conversion, carbide tipped measuring faces, and insulated frame.
$153.00 - $560.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy Max range (in) Resolution
Availability Pricing
Fowler 54-850-001 Digital Coolant Resistant Micrometer, IP40, 0-1" (0-25 mm) Range EW-09920-70 Mfr # 54-870-001
COMPARE
±0.00005 in 1 0.00005 in
$153.00USD / Each
Fowler 54-860-001 Digital Coolant Resistant Micrometer, IP54,  0-1" (0-25 mm) Range EW-09920-72 Mfr # 54-860-001-1
COMPARE
±0.00005 in 1 0.00005 in
$173.80USD / Each
Fowler 54-860-777 Digital Coolant Resistant Micrometer Inspection Set, IP54,  0-1" (0-25 mm) Range EW-09920-92 Mfr # 54-860-777
COMPARE
±0.00005 in 1 0.00005 in
$306.00USD / Each
Fowler 54-860-103 Digital Coolant Resistant Micrometer Set, 0-3" (0-75 mm) Range EW-09920-98 Mfr # 54-860-103-1
COMPARE
±0.00005 in 3 0.00005 in
$560.00USD / Each
Fowler 54-815-001-2 Digital Micrometer, IP54,  0-1" (0-25 mm) EW-97231-61 Mfr # 54-815-001-2
COMPARE
±0.0001 in 1 0.00005 in
$168.30USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat