Ashcroft® Watertight Pressure or Differential Pressure Switches

This general purpose Ashcroft® switch series is ideal for use in virtually all Industrial and OEM applications.

FEATURES
  • Corrosion resistant enclosure meets NEMA 3, 4, 4X, 13 and IP66
  • Choice of switch elements for all applications, including hermetically sealed
  • Wide choice of wetted materials, including all-welded Monel orstainless steel
  • Fixed or limited adjustable deadband
  • Approved for UL, CSA and FM ratings
  • Choice of actuators, including designs for fire-safe and NAC applications
  • Standard pressure connection materials
  • Pressure psi ranges: 316L SS
  • Differential PSID ranges: Nickel-plated Brass
  • Pressure and differential inches of water ranges: Epoxy coated carbon steel

$291.00 - $318.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Ashcroft Watertight Pressure Switch, 60" WC, Buna-N EW-68455-09 Mfr # B4-24-B-60IW
COMPARE
Watertight Pressure Switch, 60\" WC, Buna-N
$291.00USD / Each
Ashcroft Watertight Pressure Switch, 100 psig, Stainless Steel EW-68455-11 Mfr # B4-24-S-100#
COMPARE
Watertight Pressure Switch, 100 psig, Stainless Steel
$318.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat