This product is now discontinued, View Related Products

Ashcroft G-Series Multifunction Pressure Switches

316L stainless steel housing allows use in highly caustic applications
  • Advanced switches provide single or adjustable set points
Watertight general purpose pressure switch is designed for use in tough applications requiring a 316L SS enclosure. The simple design allows for easy field installation and calibration, while proven technology ensures a highly reliable, safe and accurate switch. Choose from switches that feature single setpoint with fixed or adjustable deadband or two independent set points with fixed deadband to best suit your application.


Designed for use in chemical and petrochical manufacturing, water and wastewater plants, steel mills, or other tough environments. Pressure switches allow for use in a wide variety of applications with their large range of pressure from inches WC to high pressure in gauge and differential.

Call For Price

40 variations of this product are available.

See All Product Options Below
40 PRODUCT OPTIONS
Compareitem specifications
Enclosure Rating Instrument Connection Npt(F) (in) Max Pressure (PSI)
Availability Pricing
Ashcroft Pressure Switch, 30" WC, 1/4" NPT(F); Single Set Point EW-68360-24 Mfr # GPAN4HB2530IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 60" WC, 1/4" NPT(F); Single Set Point EW-68360-25 Mfr # GPAN4HB2560IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 100" WC, 1/4" NPT(F); Single Set Point EW-68360-26 Mfr # GPAN4HB25100IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 150" WC, 1/4" NPT(F); Single Set Point EW-68360-27 Mfr # GPAN4HB25150IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 15 PSI, 1/4" NPT(F); Single Set Point EW-68360-28 Mfr # GPAN4HB2515#
COMPARE
Call For Price
Ashcroft Pressure Switch, 30 PSI, 1/4" NPT(F); Single Set Point EW-68360-29 Mfr # GPAN4HB2530#
COMPARE
Call For Price
Ashcroft Pressure Switch, 60 PSI, 1/4" NPT(F); Single Set Point EW-68360-30 Mfr # GPAN4HB2560#
COMPARE
Call For Price
Ashcroft Pressure Switch, 100 PSI, 1/4" NPT(F); Single Set Point EW-68360-31 Mfr # GPAN4HB25100#
COMPARE
Call For Price
Ashcroft Pressure Switch, 200 PSI, 1/4" NPT(F); Single Set Point EW-68360-32 Mfr # GPAN4HB25200#
COMPARE
Call For Price
Ashcroft Pressure Switch, 400 PSI, 1/4" NPT(F); Single Set Point EW-68360-33 Mfr # GPAN4HB25400#
COMPARE
Call For Price
Ashcroft Pressure Switch, 600 PSI, 1/4" NPT(F); Single Set Point EW-68360-34 Mfr # GPAN4HB25600#
COMPARE
Call For Price
Ashcroft Pressure Switch, 1000 PSI, 1/4" NPT(F); Single Set Point EW-68360-35 Mfr # GPAN4HB251000#
COMPARE
Call For Price
Ashcroft Pressure Switch, 30" WC, 1/4" NPT(F); Two Set Points EW-68360-36 Mfr # GPDN4GGB2530IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 60" WC, 1/4" NPT(F); Two Set Points EW-68360-37 Mfr # GPDN4GGB2560IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 100" WC, 1/4" NPT(F); Two Set Points EW-68360-38 Mfr # GPDN4GGB25100IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 150" WC, 1/4" NPT(F); Two Set Points EW-68360-39 Mfr # GPDN4GGB25150IW
COMPARE
Call For Price
Ashcroft Pressure Switch, 15 PSI, 1/4" NPT(F); Two Set Points EW-68360-40 Mfr # GPDN4GGB2515#
COMPARE
Call For Price
Ashcroft Pressure Switch, 30 PSI, 1/4" NPT(F); Two Set Points EW-68360-41 Mfr # GPDN4GGB2530#
COMPARE
Call For Price
Ashcroft Pressure Switch, 60 PSI, 1/4" NPT(F); Two Set Points EW-68360-42 Mfr # GPDN4GGB2560#
COMPARE
Call For Price
Ashcroft Pressure Switch, 100 PSI, 1/4" NPT(F); Two Set Points EW-68360-43 Mfr # GPDN4GGB25100#
COMPARE
Call For Price
Showing 1 - 20 of 40

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat