AEMC Oscilloscope - Current and BNC Probes

  • Current ranges 100mA to 3000Amrs
  • Measures both AC, DC and AC/DC
  • Used with DMMs, oscilloscopes, dataloggers, handheld scopes and power meters
  • Voltage or current output
  • Output connections; jacks or leads
  • UL and CUL approved (model dependent)
  • EN1010, 600V, Cat III rated (model dependent)
$90.25 - $469.30USD / Each

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
AEMC MN185 AC Clamp-On Current Probe, 50 mA-150 A, 1000:1, Jack EW-20002-03 Mfr # 100.185
COMPARE
AC Clamp-On Current Probe, 50 mA-150 A, 1000:1, Jack
$156.75USD / Each
AEMC MN103 AC Clamp-On Current Probe, 1 mA-100 A, Lead EW-20002-05 Mfr # 1031.02
COMPARE
AC Clamp-On Current Probe, 1 mA-100 A, Lead
$255.00USD / Each
AEMC SL261 AC/DC Current Probe, 100mA to 100A, Lead w/ BNC EW-20002-15 Mfr # 1201.51
COMPARE
AC/DC Current Probe, 100mA to 100A, Lead w/ BNC
$469.30USD / Each
AEMC MN353 AC Current Probe lead 10mV/A-150A EW-20002-63 Mfr # 2116.27
COMPARE
AC Current Probe lead 10mV/A-150A
$247.00USD / Each
AEMC SR661 AC Current Probe, 10A to 100mV/A, 100A to 10mV/A, 1000A to 1mV/A, BNC EW-20033-93 Mfr # 2113.49
COMPARE
AC Current Probe, 10A to 100mV/A, 100A to 10mV/A, 1000A to 1mV/A, BNC
$331.55USD / Each
AEMC MN01 AC Current Probe 150A, 1mA/A, Lead EW-20037-09 Mfr # 2129.17
COMPARE
AC Current Probe 150A, 1mA/A, Lead
$90.25USD / Each
AEMC MN05 AC Current Probe 100A-1mV/A, 10A-1V/A, Lead EW-20037-11 Mfr # 2129.19
COMPARE
AC Current Probe 100A-1mV/A, 10A-1V/A, Lead
$213.75USD / Each
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat