Zefon Cassette, 25 mm, 3 Piece, 0.8 µm, MCE, PCM; 50/Bx

Representative image only.
Zefon Item # EW-60061-85
Meet NIOSH, OSHA, and AHERA standards for asbestos air monitoring
  • PCM cassettes come preloaded, ready for use
  • Offers fast turnaround and low cost
  • Each cassette marked with a unique serial number
  • 2" static conductive extension cowl
  • Mixed cellulose ester membrane
  • 0.8 µm pore size

PRODUCT OPTIONS

$34.00USD / Box of 50

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMixed cellulose ester
  • Pore Size (µm)0.8
  • Diameter (mm)25
  • DescriptionCassette, 25 mm, 3 Piece, 0.8 µm, MCE; 50/BX

Key Features

  • PCM cassettes come preloaded, ready for use
  • Offers fast turnaround and low cost
  • Each cassette marked with a unique serial number
  • 2" static conductive extension cowl
  • Mixed cellulose ester membrane
  • 0.8 µm pore size

More About this Item

Test for asbestos presence in the air with PCM cassettes. Each 25-mm, three-piece housing is injection molded in-house from high-quality polypropylene and is individually assembled and preloaded under stringent quality control standards, ensuring you get accurate results. Once assembled, each cassette undergoes an inspection for the correct filter/pad combination before being shipped out. Random lot sample testing is performed daily by an independent laboratory to ensure low background fiber counts. Laboratory results are available upon request.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat