Zefon Cassette, 25 mm, 2 Piece, Solu-Sert; 50/Bx

Representative image only.
Zefon Item # EW-60061-11
Captures 100% of sample collected within the capsule
  • Fully assembled and preloaded with 0.8 µm Solu-Sert filter capsule
  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • Two-piece, clear styrene housing
  • 0.8 µm pore size
  • 25-mm diameter Solu-Sert™ filter capsule
  • Two-piece clear styrene housing

$267.50USD / Box of 50

SPECS & DESCRIPTION

Specifications & Description

  • MaterialClear styrene
  • Pore Size (µm)0.8
  • Diameter (mm)25
  • DescriptionCassette, Preloaded, 25 mm, 2 Piece, Styrene, 0.8 µm, Solu-Sert™; 50/BX

Key Features

  • Fully assembled and preloaded with 0.8 µm Solu-Sert filter capsule
  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • Two-piece, clear styrene housing
  • 0.8 µm pore size
  • 25-mm diameter Solu-Sert™ filter capsule
  • Two-piece clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with Solu-Sert™ capsule to eliminate the need for wiping or rinsing. Capsule consists of an MCE filter membrane sealed to a cellulose shell to capture 100% of collected sample, including wall deposits. It is suitable for collecting aluminum, arsenic, chromium, lead, and other airborne metal contaminants under NIOSH Method 7306. Cassettes are preloaded in an ISO 9001:2015-certified facility, ensuring high quality control standards.

Clear styrene housing lets you view the filter media. Model with band provides added leak protection as well as offer a place to write notes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat