YSI 626571 MultiLab Advanced BOD Benchtop Lab Kit

Representative image only.
YSI Mfr # 626571 – Item # EW-05510-04
Meets US EPA-approved methods for dissolved oxygen and BOD
  • Large, easy-to-read graphical display with backlight
  • Digital plug-and-play sensors for optical DO, BOD, and pH
  • CMC function monitors sensors measuring range against calibration range
  • Data logging with GLP time-and-date tracebility and USB connectivity
  • BOD Analyst Pro software automatically calculates BOD values

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeGraphic LCD
  • Min Dissolved Oxygen0 to 50 ppm; 0 to 500% saturation
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • Min Temperature (° F)50
  • Max Temperature (° F)104
  • InterfaceUSB
  • WaterproofYes
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)19.05
  • Height (cm)7.9375
  • Width (in)7 1/2
  • Height (in)3 1/8
  • DescriptionMultiLab Advanced BOD Benchtop Lab Kit
3 Year WarrantyConformite Europeenne

Key Features

  • Large, easy-to-read graphical display with backlight
  • Digital plug-and-play sensors for optical DO, BOD, and pH
  • CMC function monitors sensors measuring range against calibration range
  • Data logging with GLP time-and-date tracebility and USB connectivity
  • BOD Analyst Pro software automatically calculates BOD values

More About this Item

YSI Multilab dissolved oxygen and pH/dissoved oxygen meters help you comply with US EPA regulations. These low-profile lab meters are ideal for highly accurate measuring of DO, BOD, and pH.

The IP64-rated waterproof meters feature intuitive menu-driven interface, large graphical display with backlight, manual and automatic data logging with GLP tracability, and convenient USB data transfer.

Meter uses Intelligent Design Sensors (IDS) that digitally store their serial number, unique ID, and calibration data. The sensors can be moved from one meter to another and transfer their calibration data.

Meters with BOD softwate (05510-04 and 05510-08) also include BOD Analyst Pro desktop software to automatically caluclate BOD values.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat