Wiremold/Legrand ULB620-15 Heavy-Duty, 20 Amp, 6-Outlet Power Strip with 15 Ft Cord

Representative image only.
Wiremold/Legrand Mfr # ULB620-15 – Item # EW-26870-22
Centralize your power supply with these UL-listed switched outlet strips
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Outlets6
  • Power (VAC)120
  • Cord Length (ft)15
  • Length (in)12 3/16
  • Height (in)1 3/4
  • Width (in)2
  • Length (cm)31
  • Height (cm)4.5
  • Width (cm)5.1
  • DescriptionHeavy-Duty, 20 Amp, 6-Outlet Power Strip with 15 Ft Cord
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Heavy-duty 20 A outlet strips provide power for industrial equipment drawing heavy amperage. Feature master ON/OFF switch. Mounting clips are included for easy installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat