Wiremold/Legrand 7712ULBD Bench-Mount 12-Outlet Power Strip with 15 Ft Cord

Representative image only.
Wiremold/Legrand Mfr # 7712ULBD – Item # EW-26870-36
Centralize your power supply with these UL-listed switched outlet strips

PRODUCT OPTIONS

$250.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Outlets12
  • Power (VAC)120
  • Cord Length (ft)15
  • Length (in)77
  • Height (in)1 3/16
  • Width (in)1 1/2
  • Length (cm)195.6
  • Height (cm)3
  • Width (cm)3.8
  • DescriptionBench-Mount 12-Outlet Power Strip with 15 Ft Cord

More About this Item

Each model features an aluminum housing and impact-resistant plastic end caps. All outlet strips meet UL standard 1363 and have a built-in circuit breaker.
Bench-mount outlet strips are ideal for workbenches, computer rooms, and any areas where several outlets are needed. Each unit has an aluminum housing and impact-resistant plastic end caps. Mounting clips are included for easy installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat