Wika A-10 Pressure Transmitter, 0 To 15 PSIA; 1/4" NPT(M) Connection

Representative image only.
Wika Mfr # 50426354 – Item # EW-68062-01
  • Pressure ranges up to 10,000 psi
  • Non-linearity is < + 0.5% BFSL
  • Signal output is 4 to 20 mA
  • Electrical connection- DIN 43 650 plug connector
  • 2 year warranty

PRODUCT OPTIONS

$184.63USD / Each
sign in for your price.

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% BFSL
  • Min Pressure (PSI)14.7
  • Max Pressure (PSI)29.7
  • Min Pressure (psia)0
  • Max Pressure (psia)15
  • Min Temperature (° F)32
  • Max Temperature (° F)176
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • Wetted Materials316L SS
  • Case316L SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsia
  • Electrical ConnectionsDIN 43 650 plug
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter, 0 To 15 PSIA; 1/4\" NPT(M) Connection
  • Warranty2 year
  • Power8 to 30 VDC
Two year warranty

Key Features

  • Pressure ranges up to 10,000 psi
  • Non-linearity is < + 0.5% BFSL
  • Signal output is 4 to 20 mA
  • Electrical connection- DIN 43 650 plug connector
  • 2 year warranty

More About this Item

The WIKA A-10 pressure transmitter is precision engineered and manufactured to fit many industrial and OEM pressure measurement applications. The rugged design provides resistance to vibration, shock, wide temperature variations, RFI and other extreme environmental conditions that are typical of industrial and OEM applications. Performance and reliability is enhanced by the all stainless steel welded measuring cell that eliminates the need for soft sealing materials that may deteriorate over time. The state-of-the-art manufacturing and assembly process increases the long term reliability of the A-10.
Primary applications include process control and automation, hydraulics, pneumatics, and machine controls.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat