Wearwell Diamond Plate SpongeCote Safety Mat with Gritworks!, 2 ft W x 3 ft L, 15/16"

Representative image only.
Wearwell Mfr # 416.1516X2X3BK – Item # EW-81851-41
Carbide grit increases traction by over 50% compared to nongrit mats!
  • Gritworks! increases traction, chemical resistance, and durability of the surface
  • Ideal for primarily dry areas with slight overspray or where grease and dirt get tracked
  • Available in two thicknesses for superior comfort and long-term performance
  • 4 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (in)0.9843
  • Thickness (mm)24
  • Width (in)24
  • Length (in)36
  • Width (cm)60.96
  • Length (cm)91.44
  • ColorBlack
  • DescriptionSafety Mat with Gritworks!, 2 ft W x 3 ft L, 15/16\"
  • Warranty4 year
Four year warranty

Key Features

  • Gritworks! increases traction, chemical resistance, and durability of the surface
  • Ideal for primarily dry areas with slight overspray or where grease and dirt get tracked
  • Available in two thicknesses for superior comfort and long-term performance
  • 4 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat