Wearwell 454 30484 Antifatigue Mat; 3'x4'; color, black and yellow

Representative image only.
Wearwell Mfr # 454 30484 – Item # EW-81853-46
Wet anti-fatigue mat provides dry footing as liquid and debris settle between domes.
  • 1 year warranty

PRODUCT OPTIONS

$115.50USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialRubber
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)36
  • Length (in)48
  • Width (cm)91.44
  • Length (cm)121.92
  • ColorBlack and Yellow
  • DescriptionAntifatigue Mat; 3'x4'; color, black and yellow
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Domed surface ''massages'' feet; flexible rubber formulation will not harden over time. Thickness: 1/2''.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat