Velp F202A0171 RX3 Vortex Mixer, 100-240 VAC.

Representative image only.
Velp Mfr # F202A0171 – Item # EW-86579-01
Quiet, high-speed mixing for basic lab operations
  • Touch-mode operation at full fixed speed of 3000 rpm
  • Polymer/zinc alloy construction is easy to clean and offers excellent chemical resistance
  • Four anti-sliding feet provide enhanced stability on many surface types
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3000
  • Width (in)5.9062
  • Height (in)5.125
  • Depth (in)6.5
  • Width (cm)15.001748
  • Height (cm)13.0175
  • Depth (cm)16.51
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionRX3 Vortex Mixer, 100-240 VAC.
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Touch-mode operation at full fixed speed of 3000 rpm
  • Polymer/zinc alloy construction is easy to clean and offers excellent chemical resistance
  • Four anti-sliding feet provide enhanced stability on many surface types
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat