Vaisala GMD20 Duct Mounted Carbon Dioxide Transmitter

Representative image only.
Vaisala Mfr # GMD20 – Item # EW-10366-10
Offers long-term stability and energy savings
  • Advanced single-beam dual-wavelength measurement with no moving parts
  • Reliable measurement with
  • sensor inside the duct
  • Easy installation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)2000
  • Operating Humidity0 to 100%
  • Operating Temperature-5 to 45°C
  • Power24 VDC/VAC
  • Height (in)4.5
  • Depth (in)1.5
  • Width (in)3.5
  • DescriptionDuct mounted carbon dioxide transmitter
  • Warranty1 year
1 Year Warranty

Key Features

  • Advanced single-beam dual-wavelength measurement with no moving parts
  • Reliable measurement with
  • sensor inside the duct
  • Easy installation
  • 1 year warranty

More About this Item

The carbon dioxide transmitter is designed for demand controlled ventilation (DCV). It is easy to install and require no maintenance. The transmitter uses a single-beam, dual-wavelength, silicon-based NDIR sensor with unique internal referencing. It can be
used independently, or incorporated into building energy management systems.

Ensures the best possible control of air quality, resulting in considerable savings in energy consumption, maintenance, and recalibration costs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat