Two-Way Articulating Tip Fiberscope, 40"L, 0.236" Dia, 120 Degree

Representative image only.
Item # EW-09744-16
Put visual control of hard-to-reach areas in your hands
  • Manueverable tip allows total viewing of inaccessible areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Viewing Area120 degrees
  • Field of View (°)50
  • LensSingle
  • Shaft Diameter (in)0.236
  • Shaft Diameter (mm)6
  • Bend Radius1.5\" (38.1 mm)
  • Arm Length (in)40
  • Arm Length (cm)101.6
  • BatteryC Battery (2)
  • DescriptionTwo-Way Articulating Tip Fiberscope, 40\"L, 0.236\" Dia, 120 Degree
  • Warranty1 year
1 Year Warranty

Key Features

  • Manueverable tip allows total viewing of inaccessible areas
  • 1 year warranty

More About this Item

These fiberscopes feature a control knob that allows the viewing tip to flex in directions needed for inspection. Internal fiber optic bundles provide sharp, high-resolution images of limited access areas. The small diameter shaft allows for inspection of internal components — eliminating or reducing equipment tear-down. Fiberscopes feature a shaft that keeps shape when bent or positioned during inspection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat