Troemner 12310-S 2 kg Class F Stainless Steel Hook Top Weight with No Cert

Representative image only.
Troemner Mfr # 12310-S – Item # EW-01034-08
Stainless Steel Hook Weights are used in a variety of applications such as pressure, torque, and tensile strength testing

PRODUCT OPTIONS

$312.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Mass ClassClass F
  • Mass Size (mg)2000000
  • Mass Size (g)2000
  • Mass Size (kg)2
  • Mass Size (lbs)4.4
  • Mass CertificationNone
  • Tolerance0.20 g
  • Height (in)3.963
  • Diameter (in)2.612
  • Description2 kg, Class F Stainless Steel Hook Top Weight with No Certificate

More About this Item

Troemner’s Stainless Steel Hook weights are manufactured from 300 series stainless steel. Each weight has the nominal value stamped into the top side of the weight.

Hook Top Only - Hook Top Weights are flat on top with a stationary hook in the center of the weight

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat