TrippNT 51472 Light Duty Lab Cart, Aluminum Polyethylene, Black & White

Representative image only.
TrippNT Mfr # 51472 – Item # EW-66720-02
Convenient removable trays with easy access
  • Small footprint uses little floor space and stores easily
  • Smooth gliding and easy to maneuver
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)11
  • Shelf Width (in)24
  • Shelf Length (cm)27.94
  • Shelf Width (cm)60.96
  • Number of Shelves3
  • MaterialAluminum polyethylene
  • Capacity (lbs)85
  • Capacity (kg)38.5
  • DescriptionLight Duty Lab Cart, Aluminum Polyethylene, Black & White
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Small footprint uses little floor space and stores easily
  • Smooth gliding and easy to maneuver
  • Limited Lifetime Warranty

More About this Item

This sleek cart offers mobility at an economical price for any environment. Designed with the user in mind, these carts have a large work area and open ends for quick access to trays from either side. Aluminum polyethylene composite construction makes this cart lightweight but rugged enough to hold 85 pounds. White with black top.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat