Traceable Dissolved Oxygen Meter with Calibration

Representative image only.
Traceable Item # EW-98767-10
Recall Min/Max and Avg readings
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Export measurements with optional data acquisition software and cable
  • Freeze the display with the Hold feature
  • Adjustable for °F/°C units, % salt, and altitude
  • Traceable® model number 4320

$578.00USD / Each
Time to recalibrate?
for an additional
$148.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeHandheld
  • Display typeLCD, 1-3/8"H digits
  • Min Dissolved Oxygen0 mg/L, 0% O2
  • Max Dissolved Oxygen20 mg/L, 100% O2
  • Dissolved Oxygen Resolution0.1 mg/L, 0.1% 02
  • Dissolved Oxygen Accuracy± 0.4 mg/L, ±0.7% O2
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • BatteryOne 9 V battery (included)
  • Width (in)3
  • Length (in)7
  • Height (in)1 1/4
  • NIST Calibration IncludedYes
  • Probe IncludedYes
  • Accessories Includedprobe, two replacement probe heads, electrolyte solution, battery, and case
  • DescriptionTraceable® Dissolved Oxygen Meter with Calibration
NIST Traceable Calibration

Includes

DO probe with 3.3-ft (1-m) cable, two replacement probe heads, electrolyte solution, 9-V battery, carrying case, and NIST-traceable calibration certificate with data.

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Export measurements with optional data acquisition software and cable
  • Freeze the display with the Hold feature
  • Adjustable for °F/°C units, % salt, and altitude
  • Traceable® model number 4320

More About this Item

Obtain dissolved oxygen measurements with this handheld DO meter. The dual-line LCD features large digits—making it incredibly easy to read. Recall highest, lowest, and average readings or use the RS-232 output and data acquisition software to capture data to a PC for further analysis.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.

NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat