Traceable Digital Pocket Thermometer with Calibration; ±1°C accuracy

Representative image only.
Traceable Item # EW-98770-02
Get an updated reading every 10 seconds
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Wide temperature range from -58 to 572°F (-50 to 300°C)
  • Large, bright LCD with 3/8"H digits
  • 4-3/4"L x 0.19" dia stainless steel stem fits nicely into included protective sleeve
  • Features standard accuracy
  • Traceable® model number 4042
  • 1 year warranty

PRODUCT OPTIONS

$34.50USD / Each

$88.50 - $161.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±1°C (-20 to 100°C)
  • Resolution0.1° (–20 to 200°); otherwise 1°
  • Display Type3/8\" Display
  • Diameter (in)1 1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)4 3/4
  • Battery1.5V Silver Oxide (included)
  • DescriptionDigital Pocket Thermometer with Calibration; ±1°C accuracy
  • Warranty1 year
1 Year Warranty

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Wide temperature range from -58 to 572°F (-50 to 300°C)
  • Large, bright LCD with 3/8"H digits
  • 4-3/4"L x 0.19" dia stainless steel stem fits nicely into included protective sleeve
  • Features standard accuracy
  • Traceable® model number 4042
  • 1 year warranty

More About this Item

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat