Cole-Parmer Digital Caliper with Calibration, Carbon Fiber; 0 to 6"

Representative image only.
Cole-Parmer Item # EW-97152-17
Feature beveled jaws for measuring threads
  • Measure inside, outside, step; adjustable zero, inch/metric conversion
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with 0 to 6" range with 0.001" resolution and ±0.01" accuracy
  • 1 year warranty

PRODUCT OPTIONS

$43.50USD / Each
Time to recalibrate?
for an additional
$43.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.01 in
  • Accuracy±0.01 in
  • Accuracy (mm)±0.2
  • Length (in)9.5
  • Width (in)3
  • Length (cm)24.1
  • Width (cm)7.6
  • DescriptionCarbon Fiber Digital Caliper with Calibration; 0 to 6\"
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Measure inside, outside, step; adjustable zero, inch/metric conversion
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with 0 to 6" range with 0.001" resolution and ±0.01" accuracy
  • 1 year warranty

More About this Item

An individually-numbered Traceable® Certificate is provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

This caliper does not measure depth, nor does it have a friction thumb roller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat