TPI Indoor Air Quality CO2/CO Meter

Representative image only.
TPI Mfr # 1010A – Item # EW-81973-18
Single meter measures both CO2 and CO levels
  • Measure CO2, CO, temperature, and humidity; calculates dew point, wet bulb, and % outside air
  • Display CO2, CO, and temperature/humidity; press the up arrow to change temperature/humidity to dew point or wet bulb temperatures
  • Adjustable audible/visual alarm alerts you to high carbon monoxide levels
  • Log up to 4000 readings for later download
  • Download readings to a computer with the included software and USB cable
  • Three-line LCD features a backlight for dimly lit areas
  • 3 year warranty

$1,140.00USD / Each

$208.00USD / Each

for an additional
$208.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max CO2 (ppm)5000
  • Min CO2 (%)0
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Min Humidity (RH)5
  • Max Humidity (RH)95
  • Min CO (ppm)0
  • Max CO (ppm)500
  • CO Accuracy±3 ppm or ±5% of reading, whichever is greater
  • CO2 Accuracy±(5% of reading + 75 ppm) from 50 to 104°F; ±(10% of reading + 75 ppm) <50°F and >104°F
  • Humidity Accuracy±2%
  • DisplayThree-line LCD with backlight
  • Memory4000 readings
  • OutputUSB and infrared printer output
  • PowerThree AA batteries (included)
  • DescriptionIndoor Air Quality CO2/CO Meter
  • Warranty3 year
3 Year Warranty

Key Features

  • Measure CO2, CO, temperature, and humidity; calculates dew point, wet bulb, and % outside air
  • Display CO2, CO, and temperature/humidity; press the up arrow to change temperature/humidity to dew point or wet bulb temperatures
  • Adjustable audible/visual alarm alerts you to high carbon monoxide levels
  • Log up to 4000 readings for later download
  • Download readings to a computer with the included software and USB cable
  • Three-line LCD features a backlight for dimly lit areas
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat