ThermoSafe 630 Infectious Substance Shipper

Representative image only.
ThermoSafe Mfr # 630 – Item # EW-03731-70
Meet U.S. Department of Transportation (D.O.T.) and IATA requirements for transporting infectious substances
  • Pre-assembled, pretested, and qualified systems include everything you need to safely ship your infectious materials
  • Use infectious shipper overpack to protect frozen samples for more than four days

SPECS & DESCRIPTION

Specifications & Description

  • Capacity4 x 10-mL tubes
  • ComplianceU. S. Department of Transportation (DOT) Regulation 49 CFR Parts 171 to 178 and IATA Oacking Instructions 602
  • Inside Length (in)6
  • Outside Width (in)5 1/2
  • Outside Length (in)5 1/2
  • Outside Height (in)11 1/4
  • Inside Diameter (ID) (in)3
  • Inside Length (cm)15.2
  • Outside Width (cm)14
  • Outside Length (cm)14
  • Outside Height (cm)28.6
  • Inside Diameter (ID) (cm)7.6
  • Shipping Weight (oz)19.2
  • Shipping Weight (g)544
  • DescriptionInfectious Substance Shipper

Key Features

  • Pre-assembled, pretested, and qualified systems include everything you need to safely ship your infectious materials
  • Use infectious shipper overpack to protect frozen samples for more than four days

More About this Item

Infectious Substance Shippers allow you ship infectious materials safely. Foam containers are equipped with clear plastic press-lock bags and obsorbent in corrugated cartons. Shipper has a screw-cap aluminum can (6'' x 3'' dia), flexible foam insert with four pre-drilled holes for sterile tubes.

Shipper Overpack 03731-74 maintains frozen samples for more than four days. The overpack has a foam container and lid with cut out design.

Model 03731-70 features a screw-cap aluminum can (6" x 3" dia), flexible foam insert with four pre-drilled holes for sterile tubes, four 10-mL tubes, foam container, clear plastic press-lock bags, absorbent, and corrugated carton. Add the shipper overpack 03731-74 (sold separately) to maintain frozen samples for more than four days. The overpack has a foam container and lid with cutout design.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat