This item is now discontinued. We recommend the following as suggested replacements: EW-04807-80

Thermo Scientific Thermolyne HPA2230MQ Aluminum Hot Plate, 12" x12", 240V, UL/CSA

Representative image only.
Thermo Scientific Thermolyne Mfr # HPA2230MQ – Item # EW-03452-00
High-heat conductivity provides excellent thermal uniformity
  • Thermostatic temperature control provides excellent stability
  • Safe and reliable high temperature use
  • Cycle light indicates when power is being supplied to heating element
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialAluminum
  • Min Temperature (° F)100
  • Max Temperature (° F)700
  • Min Temperature (° C)38
  • Max Temperature (° C)371
  • Temperature Accuracy (° F)±6.3°
  • Temperature Accuracy (° C)±3.5°
  • Max Load Capacity (lbs)40
  • Max Load Capacity (kg)18.14
  • Length (in)13
  • Width (in)12
  • Height (in)6 1/8
  • Length (cm)33.02
  • Width (cm)30.48
  • Height (cm)15.5575
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (watts)1600
  • Power (amps)6.7
  • DescriptionAluminum Hot Plate, 12x12 in; 240V, UL/CSA
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Includes

Six-foot, three-wire cord with U.S. standard plug.

Key Features

  • Thermostatic temperature control provides excellent stability
  • Safe and reliable high temperature use
  • Cycle light indicates when power is being supplied to heating element
  • 1 year warranty

More About this Item

Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.

Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat